Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F528921394XS2
Zoro #
G2859180
UPC #
788029489364
Country of Origin
Multiple
Dimensions
Size
XS
Fits Waist Size
23 in to 27 in
Details
Item
ACU Trouser
Color
Army Universal
Material
50% Nylon/50% Cotton Ripstop
Inseam
29-1/2 in to 32-1/2 in
Fabric Weight
6.5 oz
Includes
Drain Holes In Bellowed Pockets, Drawstring Leg Closures, Felled Inseams, Outseams and Seat Seams, Reinforced Seat, Sewn to Military Specification PD 14-04A
Garment Style
Pants
Pockets
8
Description
ACU Trouser,XS,Army Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.