Shop PROPPER

BDU Pant, Dark Gray, XL, PR

  • Mfr # F520538024XL2
  • Zoro # G316016150

product price: 
$
44.45
/pr

Key Features

Leg Fit
Straight Leg
Ankle Closure
Drawstring
Features
Fade, Shrink and Wrinkle Resistant, Felled Seams, Functional Drain Holes in Bellows Pockets, Fused Pocket Flaps
Style
BDU Trouser
Number of Outside Pockets
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F520538024XL2
Zoro #
G316016150
UPC #
788029838308
Country of Origin
Haiti
Leg Fit
Straight Leg
Ankle Closure
Drawstring
Features
Fade, Shrink and Wrinkle Resistant, Felled Seams, Functional Drain Holes in Bellows Pockets, Fused Pocket Flaps
Style
BDU Trouser
Number of Outside Pockets
6
Fly Closure Type
Zipper
Series
F5205
Gender
Men's
Fabric Weight
6.5 oz/sq yd
Item
BDU Pant
Material
35% Cotton Ripstop, 65% Polyester
Ankle Type
Open
Fit
Regular Fit
Inseam
32 3/4 in
Application
Military
Waist Closure
Tabs
Garment Type
Pants
Standards
MIL-T-44047E
Includes Lining
No
Color
Dark Gray
Insulated for Cold Conditions
No
Reinforced Locations
Seat and Knee
Shell Material
35% Cotton Ripstop, 65% Polyester
Wire Color
Dark Gray
Container Type
BDU Trouser
Sensor Body Style
BDU Trouser
Traction Material
35% Cotton Ripstop, 65% Polyester

Dimensions

Tag Size
Extra Large Regular
Minimum Waist Size
39 in
Maximum Waist Size
43 in
Size
XL
Fits Chest Size
Fade, Shrink and Wrinkle Resistant, Felled Seams, Functional Drain Holes in Bellows Pockets, Fused Pocket Flaps
Bottle Size
XL
Size - Alpha
XL
Container Size
XL

Description

BDU Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material 35 Percent Cotton Ripstop, 65 Percent Polyester, Fabric Weight 6.5 oz/sq yd, Includes Lining No, Style BDU Trouser, Waist Closure Tabs, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Dark Gray, Inseam 32 3/4 in, Maximum Waist Size 43 in, Size XL, Ankle Closure Drawstring, Ankle Type Open, Application Military

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.