BDU Pant, Dark Gray, M, PR

  • Mfr # F520538024M2
  • Zoro # G416016173
product price: 
$
44.45
/pr

Key Features

Gender
Men's
Standards
MIL-T-44047E
Garment Type
Pants
Fit
Regular Fit
Insulated for Cold Conditions
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F520538024M2
Zoro #
G416016173
UPC #
788029838254
Country of Origin
Haiti
Gender
Men's
Standards
MIL-T-44047E
Garment Type
Pants
Fit
Regular Fit
Insulated for Cold Conditions
No
Style
BDU Trouser
Fly Closure Type
Zipper
Leg Fit
Straight Leg
Material
35% Cotton Ripstop, 65% Polyester
Application
Military
Ankle Closure
Drawstring
Waist Closure
Tabs
Item
BDU Pant
Ankle Type
Open
Reinforced Locations
Seat and Knee
Inseam
32 3/4 in
Number of Outside Pockets
6
Features
Fade, Shrink and Wrinkle Resistant, Felled Seams, Functional Drain Holes in Bellows Pockets, Fused Pocket Flaps
Fabric Weight
6.5 oz/sq yd
Includes Lining
No
Color
Dark Gray
Series
F5205
Shell Material
35% Cotton Ripstop, 65% Polyester
Wire Color
Dark Gray
Container Type
BDU Trouser
Sensor Body Style
BDU Trouser
Traction Material
35% Cotton Ripstop, 65% Polyester

Dimensions

Minimum Waist Size
31 in
Size
M
Tag Size
Medium Regular
Maximum Waist Size
35 in
Fits Chest Size
Fade, Shrink and Wrinkle Resistant, Felled Seams, Functional Drain Holes in Bellows Pockets, Fused Pocket Flaps
Bottle Size
M
Size - Alpha
M
Container Size
M

Description

BDU Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material 35 Percent Cotton Ripstop, 65 Percent Polyester, Fabric Weight 6.5 oz/sq yd, Includes Lining No, Style BDU Trouser, Waist Closure Tabs, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Dark Gray, Inseam 32 3/4 in, Maximum Waist Size 35 in, Size M, Ankle Closure Drawstring, Ankle Type Open, Application Military

Ratings & reviews