This item is Discontinued.

Propper Black BA® Softshell Duty Jacket Jacket size XL F54353R001XL3

Black BA® Softshell Duty Jacket Jacket size XL (Discontinued)

  • Mfr # F54353R001XL3
  • Zoro # G3347289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F54353R001XL3
Zoro #
G3347289
UPC #
788029474704
Country of Origin
Unknown

Dimensions

Size
Xl
Fits Chest Size
46 in to 48 in

Details

Item
Jacket
Color
Black
Material
Polyester/Spandex
Fabric Weight
6.5 oz
Type
Softshell
For Use With
Jacket Systems
Binding
YKK Zipper
Includes
Pull-Out Id or Badge Panel, Zip Vent Under Arms
Garment Style
Softshell Jacket

Description

Jacket, Size XL, Color Black, Material 94 Percent Polyester, 6 Percent Spandex, Fits Chest Size 46 In. to 48 In., Garment Style Softshell Jacket, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Jacket Systems, Includes Pull-Out Id or Badge Panel, Zip Vent Under Arms, Pockets 6, Type Softshell

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.