Blue BA® Softshell Duty Jacket Jacket size XL (Discontinued)
- Mfr # F54353R450XL3
- Zoro # G3347158
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F54353R450XL3
Zoro #
G3347158
UPC #
788029474834
Country of Origin
Unknown
Dimensions
Size
L/XL
Fits Chest Size
46 in to 48 in
Details
Item
Jacket
Color
Navy
Material
94% Polyester/6% Spandex
Fabric Weight
6.5 oz
Closure Type
Full Zipper Front, Elastic and Hook and Loop Adjustable Cuffs
Garment Style
Softshell Jacket
Type
Softshell
For Use With
Jacket Systems
Binding
YKK Zipper
Includes
Pull-Out Id or Badge Panel, Zip Vent Under Arms
Description
Jacket, Size XL, Color LAPD Navy, Material 94 Percent Polyester, 6 Percent Spandex, Fits Chest Size 46 In. to 48 In., Garment Style Softshell Jacket, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Jacket Systems, Includes Pull-Out Id or Badge Panel, Zip Vent Under Arms, Pockets 6, Type Softshell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.