Shop All Plain-Toe Work Boots and Shoes
Propper
Boots, 12-1/2, D, Black, Plain, Unisex, PR
Mfr # F45224F00112.5M
Zoro # G1580393
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
- Gender Unisex
- Toe Type Plain
- Footwear Style Athletic High-Top
Product Information
- Brand Propper
- MFR # F45224F00112.5M
- Zoro # G1580393
- UPC # 788029508096
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12.5 |
Footwear Width | D |
Heel Height | 1/2 in |
Height | 6 in |
Details
Description
Boots, Footwear Style Athletic High-Top, 12 1/2, D, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 6 in Height, Black, Style Number F45224F001, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Bomber Jacket Multi-Color Class 3 (SJ12-3ZMS-M)
- RUBBERMAID COMMERCIAL Floor Safety Sign, Caution Wet Floor, Eng, 37 in H, 12 in W, HDPE, Triangle, English, FG611477YEL (FG611477YEL)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Gray/Green, XL, PR (350XL-10)
- POLAR PLUS Men's Insulated Coverall with Hood, 3XL, Navy, Nylon (22020-RXL3B)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 9, 1 Pair (75126/9)
- DUNLOP Knee Boots, Size 15, 15" H, Black, Plain, PR (8990400)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 105)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Pull On Boot (GB00435 M 100)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Wellington Pull-On Boots (GB00549 M 105)
- VIKING 10 Unisex Black (VW49T-10)
- TALON TRAX Boots, Blue, 4, Mens, 15" H, Pull On, PR (445L38)
- Propper Plain-Toe Work Boots and Shoes