This item is Discontinued.

Propper Boots, 9-1/2, D, Black, Plain, Unisex, PR F45083N2369.5M

Boots, 9-1/2, D, Black, Plain, Unisex, PR (Discontinued)

  • Mfr # F45083N2369.5M
  • Zoro # G1579282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F45083N2369.5M
Zoro #
G1579282
UPC #
788029470676
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
D
Heel Height
1/2 in
Height
8 in
Footwear Size
9-1/2

Details

Color
Coyote
Material
Upper: 1000D Nylon; Open Cell Air Mesh Foam; Outsole: Oil- and Slip-Resistant Rubber; Breathable Liner Wicks
Gender
Unisex
Toe Type
Plain
Footwear Style
Athletic High-Top
Insulated
Yes
Waterproof
No
Closure Type
Lace Up
Shank Material
Composite
Insulation Weight
None
Liner Material
Nylon Mesh and Moisture Wicking Nylon
Insole System
Ortholite
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Shineable Toe
No
Toe Shape
Round
Electrical Hazard Rated
No
Item
Boots
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
Yes
Predominant Footwear Color
Black
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Static Dissipative
No
Upper Boot Material
Leather/Mesh
Insulation Type
None
Chemical Resisting Sole
No
Outsole Material
Rubber
Midsole Material
Eva
Completely Non Metallic
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.49
Footwear Sole Pattern
Arch Lug, Self-Cleaning
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Last Number or Name
S100
Removable Insole
Yes
Non Metallic Upper
Yes
Standards
ASTM D1630-2006, SATRA TM92, SATRA TM223, ASTM D2240-2015, STM F2913-2011, ASTM D471-2015, ASTM D2558, ASTM D412, INTERTEK CS 4003
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
F45083N236
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Wide Toe Cap
No

Description

Boots, Footwear Style Athletic High-Top, 9 1/2, D, Unisex, Black, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Coyote, Style Number F45083N236, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.