Shop All Plain-Toe Work Boots and Shoes
Propper
Boots, 9-1/2, EE, Black, Plain, Unisex, PR
Mfr # F45224F0019.5W
Zoro # G1608037
product price: $79.99
/pr
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
- Gender Unisex
- Toe Type Plain
- Footwear Style Athletic High-Top
Product Information
- Brand Propper
- MFR # F45224F0019.5W
- Zoro # G1608037
- UPC # 788029508409
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | EE |
Heel Height | 1/2 in |
Height | 6 in |
Details
Description
Boots, Footwear Style Athletic High-Top, 9 1/2, EE, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 6 in Height, Black, Style Number F45224F001, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LADM803VSP (LADM803VSP)
- OIL-DRI Spill Kit, Universal (L90410RG)
- MUTUAL INDUSTRIES Cloth Signal Flag, Green 18X18X24 10C (14966-39-18)
- JJ KELLER GHS Poster, Poster-Bilingual, 20" H, 26" W (63418)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Pull On Boot (GB00435 M 100)
- VIKING The Viking Insulated Boot (VW23)
- HONEYWELL SERVUS Knee Boots, Size 14, 15" H, Black, Plain, PR (75108/14)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 M 105)
- DUNLOP Knee Boots, Size 6, 15" H, Black, Plain, PR (8990400)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 10, Brown, PR (SE4300)
- Propper Plain-Toe Work Boots and Shoes