Shop All Plain-Toe Work Boots and Shoes
Propper
Boots, 9, D, Black, Plain, Unisex, PR
Mfr # F45061T0019M
Zoro # G1604379
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 9
- Material Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
- Gender Unisex
- Toe Type Plain
Product Information
- Brand Propper
- MFR # F45061T0019M
- Zoro # G1604379
- UPC # 788029469953
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | D |
Height | 6 in |
Heel Height | 1/2 in |
Details
Description
Boots, Footwear Style Athletic High-Top, 9, D, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 6 in Height, Black, Style Number F45061T001, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Carry Bag, w/Strap, For IDLH (8007197)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm Thickness, Vinyl, Powder-Free, M, 200 PK (FP-V-200-M-PNK)
- PYRAMEX Safety Glasses, Blue Scratch-Resistant (SB2860S)
- BRADY Material Control Tag, 5-3/4inHx3inW, PK100 (121215)
- MUCK BOOT CO 10 Men's Black (CHS-000A/10)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 M 100)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- BATES Boots, Composite, Mens, 11EW, Desert Tan, PR (E02276)
- GENUINE GRIP Work Shoes, Mens, 13W, Wht, Slip On, PR (4705-13W)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Wellington Pull-On Boots (GB00549 M 105)
- SKECHERS Athletic Shoes, 10-1/2, D, Black, Plain, PR (77040 -BLK 10.5)
- Propper Plain-Toe Work Boots and Shoes