Shop All Plain-Toe Work Boots and Shoes
Propper
Boots, 9, D, Black, Plain, Unisex, PR
Mfr # F45201T0019M
Zoro # G1579090
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
- Gender Unisex
- Toe Type Plain
- Footwear Style Athletic High-Top
Product Information
- Brand Propper
- MFR # F45201T0019M
- Zoro # G1579090
- UPC # 788029499561
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | D |
Height | 8 in |
Heel Height | 1/2 in |
Details
Description
Boots, Footwear Style Athletic High-Top, 9, D, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated Yes, 8 in Height, Black, Style Number F45201T001, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Desktop Label Printer, VNM SIGNMAKER Series, Multi-Color Capability (VNM8)
- BRADY Pipe MarkeCompressed AiBl, 3/4to1-3/8 In (4034-A)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (19226)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, XL, PR (48UR55)
- DUNLOP Knee Boots, Size 15, 15" H, Black, Plain, PR (8990400)
- TALON TRAX Knee Boots, Size 12, 15" H, White, Plain, PR (45DZ22)
- TALON TRAX Boots, Size 11, 13" Height, Black, Plain, PR (29UT86)
- MUCK BOOT CO 7 Men's Black (CHS-000A/7)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 095)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-13M)
- NEOS OVERSHOE Winter Boots, Mens, 13M, Buckle, Plain, PR (EXPG/XL)
- Propper Plain-Toe Work Boots and Shoes