This item is Discontinued.

Propper Coat, 65% Polyester/35% Cotton Ripstop, Button, Khaki, L/3XL F5454382503XL3

Coat, 65% Polyester/35% Cotton Ripstop, Button, Khaki, L/3XL (Discontinued)

  • Mfr # F5454382503XL3
  • Zoro # G6304112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F5454382503XL3
Zoro #
G6304112
UPC #
788029063731
Country of Origin
Haiti

Dimensions

Size
L/3XL
Sleeve Length
28-1/4 in
Fits Chest Size
53 in to 56 in
Neck Size
19 in to 19-1/2 in
Garment Size
Tall

Details

Item
Coat
Color
Khaki
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Button
Number of Pockets
4
Pockets
4
Garment Style
Coat
Style
Military
Type
Military
Binding
Button
Fabric
Cotton Ripstop, Polyester
Uniform Type
BDU
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Khaki, Size 3XL Long, Fits Chest Size 53 to 56 In., Sleeve Length 28-1/4 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.