Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F541838377XL2
Zoro #
G6265357
UPC #
788029335289
Country of Origin
Dominican Republic
Dimensions
Size
XL
Fits Chest Size
45 in to 48 in
Sleeve Length
24-3/8"
Details
Item
Coat
Color
Multicam
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Hook and Loop
Gender
Men's
Number of Outside Pockets
1
Standards
ANSI/ASQC Q91-1994
Description
Coat, Gender Men's, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.5 oz, Front Closure Type Hook and Loop, Number of Outside Pockets 1, Color Multicam, Size XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.