This item is Discontinued.

Propper Coverall, 44in. Regular, Freedom Green F51154638844R

Coverall, 44in. Regular, Freedom Green (Discontinued)

  • Mfr # F51154638844R
  • Zoro # G0294071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F51154638844R
Zoro #
G0294071
UPC #
788029453990
Country of Origin
Dominican Republic

Dimensions

Size
44 Regular
Fits Chest Size
43" to 44"

Details

Item
Flight Suit
Color
Freedom Green
Material
Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
Fabric Weight
5.2 oz.
Inseam
30-3/4"
Closure Type
zipper
Insulated
No
Gender
Unisex
Number of Outside Pockets
6
Lining Material
Nomex(R)
Hammer Loop
No
Standards
MIL-C-83141A

Description

Flight Suit, Unisex, 44 in Regular, Inseam 30 3/4 in, Color Freedom Green, Fits Chest Size 44 in, Insulated No, Lining Material Nomex(R), Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Zipper, Fabric Weight 5.2 oz, Standards MIL-C-83141A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.