Flight Suit, Nomex(R), 4.5 oz Fabric Weight, 30 1/2 in Inseam, Air Force Tan, 40 Regular
Mfr # F51154622140R
Zoro # G6299474
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
30 1/2 in
Closure Type
Hook-and-Loop
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F51154622140R
Zoro #
G6299474
UPC #
788029403513
Country of Origin
Haiti
Dimensions
Size
40 Regular
Fits Chest Size
39 in to 40 in
Garment Size
Regular
Details
Item
Flight Suit
Color
Air Force Tan
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
30 1/2 in
Closure Type
Hook-and-Loop
Insulated
No
Gender
Unisex
Number of Outside Pockets
6
Hammer Loop
No
Standards
NIR Compliant
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Flight Suit, Unisex, 40 in, Inseam 30 1/2 in, Color Tan, Fits Chest Size 39 in to 40 in, Fits Waist Size 33 in to 34 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz, Standards NIR Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.