Flight Suit, Nomex(R), 4.5 oz Fabric Weight, 30 7/8 in Inseam, Air Force Tan, 46 Regular
Mfr # F51154622146R
Zoro # G6299535
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
30 7/8 in
Insulated
No
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F51154622146R
Zoro #
G6299535
UPC #
788029403605
Country of Origin
Multiple
Dimensions
Size
46 Regular
Fits Chest Size
45 in to 46 in
Garment Size
Regular
Details
Item
Flight Suit
Color
Air Force Tan
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
30 7/8 in
Insulated
No
Closure Type
Hook-and-Loop
Gender
Unisex
Number of Outside Pockets
6
Hammer Loop
No
Standards
NIR Compliant
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Flight Suit, Unisex, 46 in, Inseam 30 7/8 in, Color Tan, Fits Chest Size 45 in to 46 in, Fits Waist Size 39 in to 40 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz, Standards NIR Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.