Duty Belt, Nylon, Black, 5XL, Buckle

  • Mfr # F56037500156-58

  • Zoro # G2854769


product price: $11.95
/ea

Key Features

Length
68 in
Width
1 1/2 in
Material
Nylon
Features
Imported, Non-Metal, Security Friendly
Closure Style
Buckle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F56037500156-58
Zoro #
G2854769
UPC #
788029370440
Country of Origin
China

Dimensions

Size
5XL
Length
68 in
Width
1 1/2 in
Compatible Waist Size - Maximum
58 in
Compatible Waist Size - Minimum
56 in

Details

Item
Duty Belt
Material
Nylon
Color
Black
Features
Imported, Non-Metal, Security Friendly
Closure Style
Buckle
Type
Reinforced
Style
Duty, Tactical
Gender
Men's
Material - Duty Belts and Harnesses
100% Nylon Webbing
Item - Duty Belts and Harnesses
Duty Belt
Buckle Material
Plastic

Description

Duty Belt, Reinforced, Men's, Duty, Tactical Style, Size 5XL, Length 68 in, Width 1 1/2 in, Material Nylon, Color Black, Features Imported, Non-Metal, Security Friendly, Material Nylon, Closure Style Buckle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.