Duty Belt, Nylon, Black, M, Buckle
Mfr # F56037500132-34
Zoro # G9087321
product price: $11.95
/eaKey Features
Length
42 in
Width
1 1/2 in
Material
Nylon
Features
Imported, Non-Metal, Security Friendly
Closure Style
Buckle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F56037500132-34
Zoro #
G9087321
UPC #
788029370389
Country of Origin
China
Dimensions
Size
M
Length
42 in
Width
1 1/2 in
Compatible Waist Size - Minimum
32 in
Compatible Waist Size - Maximum
34 in
Details
Item
Duty Belt
Material
Nylon
Color
Black
Features
Imported, Non-Metal, Security Friendly
Closure Style
Buckle
Type
Reinforced
Style
Duty, Tactical
Material - Duty Belts and Harnesses
100% Nylon Webbing
Gender
Men's
Item - Duty Belts and Harnesses
Duty Belt
Buckle Material
Plastic
Description
Duty Belt, Reinforced, Men's, Duty, Tactical Style, Size M, Length 42 in, Width 1 1/2 in, Material Nylon, Color Black, Features Imported, Non-Metal, Security Friendly, Material Nylon, Closure Style Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.