Zoro Homepage

Flame Resistant Pants, Xl 6.3 oz 100% Cotton

  • Mfr # F520155405XL3

  • Zoro # G6300987


product price: $44.99
/ea

Key Features

Size
Xl
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Pockets
6
Material
100% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F520155405XL3
Zoro #
G6300987
UPC #
788029380241
Country of Origin
Haiti

Dimensions

Size
Xl
Fits Waist Size
39 in to 42 in
Garment Size
Long

Details

Item
Flame Resistant Pants
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Color
Navy
Inseam
32 1/2 in to 35 1/2 in
Pockets
6
Material
100% Cotton
Garment Style
Military Pants
Number of Pockets
Y
Binding
Button Fly
Uniform Type
BDU
Fit Type
Classic
Pant Sizing
Long
Shirt Sizing
Long

Description

Mens Tactical Pant, Material 100 Percent Cotton, Color Dark Navy, Size XL Long, Fits Waist Size 39 to 42 In., Inseam 32-1/2 to 35-1/2 In., Pockets Y, Fabric Weight 6.3 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.