Propper
Fleece Pullover, S, Regular, Black
Mfr # F54300W001S
Zoro # G6345446
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Fabric Weight 6.4 oz
- Fits Chest Size 34 in to 36 in
- Product Type Fleece Pullover
- Gender Men's
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, 10" Width, Unleaded Gasoline Sign, Landscape (OS-NS-D-710-L-18775)
- LINCOLN ELECTRIC Wedling Beanie (K2993-ALL)
- PANDUIT Thermal Transfer Label, White, Labels/Roll: 500 (C400X100APT)
- MACURCO Fixed Gas Detector, NO2, 4-1/2in.Hx4in.W (TX-12-ND)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, 3XL (V2570470U-3XL)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, S (65111303S)
- VISWERX Hi-Vis Full Zip Hoodie Childrens M (127-22082)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, 2XL (730103XXL)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, M (UHV425-M-BLKYLW)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K122-BLK XXL REG)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, 2XL (65111303XXL)
- Propper Workwear and Protective Clothing