Propper

Fleece Pullover, XL, Regular, Black


product price: $59.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 100% Polyester
  • Fabric Weight 6.4 oz
  • Fits Chest Size 46 in to 48 in
  • Product Type Fleece Pullover
  • Gender Men's
See all product information

Product Information

Dimensions

Size XL
Fits Chest Size 46 in to 48 in

Details

Item Fleece Pullover
Color Black
Material 100% Polyester
Fabric Weight 6.4 oz
Product Type Fleece Pullover
Gender Men's
Pockets 2
Includes Drawstring Waist with Dual Locking Toggles, Large Front Hand Pockets with Zip Closure, Pull-Out Id or Badge Panel, Zipper Pocket for Secure Storage and Hook Tape for Badge Attachment on Left Sleeve
Type Regular
Closure Type Quarter Zip Pullover

Description

Fleece Pullover, Size XL, Black, Fits Chest Size 46 In. to 48 In., Garment Style Fleece Pullover, Material 100 Percent Polyester, Fabric Weight 6.4 oz., Pockets 2, Type Regular, Includes Pull-Out Id or Badge Panel, Zipper Pocket for Secure Storage and Hook Tape for Badge Attachment on Left Sleeve, Large Front Hand Pockets with Zip Closure, Drawstring Waist with Dual Locking Toggles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.