Shop PROPPER
See all product information
Create Account
Flight Suit, Nomex(R), 4.5 oz Fabric Weight, 28 1/2 in Inseam, Air Force Tan, 40 Short
- Mfr # F51154622140S
- Zoro # G6265515
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
28 1/2 in
Closure Type
Hook-and-Loop
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F51154622140S
- Zoro #
- G6265515
- UPC #
- 788029403520
- Country of Origin
- Cambodia
Dimensions
- Size
- 40 Short
- Fits Chest Size
- 39 in to 40 in
- Garment Size
- Short
- Bottle Size
- 40 in
- Size - Alpha
- 40 in
Details
- Item
- Flight Suit
- Color
- Air Force Tan
- Material
- Nomex(R)
- Fabric Weight
- 4.5 oz
- Inseam
- 28 1/2 in
- Closure Type
- Hook-and-Loop
- Insulated
- No
- Gender
- Unisex
- Hammer Loop
- No
- Number of Outside Pockets
- 6
- Standards
- NIR Compliant
- Pant Sizing
- Short
- Shirt Sizing
- Short
- Front Closure
- Hook-and-Loop
- Shell Material
- Nomex(R)
- Wire Color
- Tan
Description
Flight Suit, Unisex, 40 in, Inseam 28 1/2 in, Color Tan, Fits Chest Size 39 in to 40 in, Fits Waist Size 33 in to 34 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz, Standards NIR Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.