Flight Suit, Nomex(R), 4.5 oz Fabric Weight, 28 3/8 in Inseam, Black, 38 Short
Mfr # F51154600138S
Zoro # G6265427
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
28 3/8 in
Closure Type
Hook-and-Loop
Insulated
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F51154600138S
Zoro #
G6265427
UPC #
788029334589
Country of Origin
Multiple
Dimensions
Size
38 Short
Fits Chest Size
37 in to 38 in
Garment Size
Short
Details
Item
Flight Suit
Color
Black
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
28 3/8 in
Closure Type
Hook-and-Loop
Insulated
No
Gender
Unisex
Number of Outside Pockets
6
Hammer Loop
No
Standards
FNS/PD 96-17 (MIL-C-83141A)
Pant Sizing
Short
Shirt Sizing
Short
Description
Flight Suit, Unisex, 38 in, Inseam 28 3/8 in, Color Black, Fits Chest Size 37 in to 38 in, Fits Waist Size 31 in to 32 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz, Standards FNS/PD 96-17 (MIL-C-83141A)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.