Shop PROPPER
See all product information
Flight Suit, Nomex(R), 4.5 oz Fabric Weight, 32 3/4 in Inseam, Freedom Green, 44 Long
Mfr # F51154638844L
Zoro # G6299702
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Size
44 Long
Color
Freedom Green
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
32 3/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F51154638844L
Zoro #
G6299702
UPC #
788029189677
Country of Origin
Cambodia
Dimensions
Size
44 Long
Fits Chest Size
43 in to 44 in
Garment Size
Tall
Details
Item
Flight Suit
Color
Freedom Green
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
32 3/4 in
Insulated
No
Closure Type
Zipper
Gender
Unisex
Features
Anti-static Material, Adjustable Waist Belt, Gusset Back, Zipper Closure, Flame Resistant, Hook & Loop Closure, Pencil Pocket, Knife Pocket
Number of Outside Pockets
6
Hammer Loop
No
Standards
NIR Compliant
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Flight Suit, Unisex, 44 in, Inseam 32 3/4 in, Color Green, Fits Chest Size 43 in to 44 in, Fits Waist Size 37 in to 38 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Zipper, Fabric Weight 4.5 oz, Standards NIR Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.