Flight Suit, Nomex(R), 4.5 oz Fabric Weight, 33 in Inseam, Black, 48 Long
Mfr # F51154600148L
Zoro # G6299343
product price:Â $241.99
/ea
Free Shipping & Returns
Key Features
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
33 in
Closure Type
Hook-and-Loop
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F51154600148L
Zoro #
G6299343
UPC #
788029334718
Country of Origin
Multiple
Dimensions
Size
48 Long
Fits Chest Size
47 in to 48 in
Garment Size
Tall
Details
Item
Flight Suit
Color
Black
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
33 in
Closure Type
Hook-and-Loop
Insulated
No
Gender
Unisex
Number of Outside Pockets
6
Hammer Loop
No
Standards
FNS/PD 96-17 (MIL-C-83141A)
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Flight Suit, Unisex, 48 in, Inseam 33 in, Color Black, Fits Chest Size 47 in to 48 in, Fits Waist Size 41 in to 42 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz, Standards FNS/PD 96-17 (MIL-C-83141A)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.