Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F54373Q015XL2
Zoro #
G4337159
UPC #
788029474018
Country of Origin
China
Dimensions
Size
R/XL
Fits Chest Size
46 in to 48 in
Details
Item
Sweater
Color
Charcoal Gray
Material
100% Polyester Sweater Fleece
Fabric Weight
6.5 oz
Closure Type
Full Zipper Front
For Use With
Jacket Systems
Includes
Integrated Side Zippers
Binding
YKK Zipper
Garment Style
Tactical Full Zip Sweater
Type
Regular
Description
Tactical Full Zip Sweater, Size XL, Color Charcoal, Material 100 Percent Nylon, Fits Chest Size 46 In. to 48 In., Garment Style Tactical Full Zip Sweater, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Jacket Systems, Includes Integrated Side Zippers, Pockets 3, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.