This item is Discontinued.

Propper Long Bottoms, S, Olive, Legging, PR F52883T330S

Long Bottoms, S, Olive, Legging, PR (Discontinued)

  • Mfr # F52883T330S
  • Zoro # G2390249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F52883T330S
Zoro #
G2390249
UPC #
788029476548
Country of Origin
Bangladesh

Dimensions

Size
S
Fits Waist Size
26 in to 38 in

Details

Item
Long Bottoms
Color
Green
Material
Polyester/Spandex
Gender
Men's
For Use With
Base Layer Top
Type
Engineered Fit
Features
Provides Warmth and Flexibility Next-to-Skin Softness, Odor Control Integrated, Boosting Comfort In Cool Conditions, Permanent Antimicrobial Treatment

Description

Long Bottoms, Olive Color, S Size, 26 In. to 38 In. Fits Waist Size, 92 Percent Polyester, 8 Percent Spandex Knit Material, Men's Gender, Legging Style, Engineered Fit Type, Provides Warmth and Flexibility Next-to-Skin Softness, Odor Control Integrated, Boosting Comfort In Cool Conditions, Permanent Antimicrobial Treatment Features, Base Layer Top For Use With, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.