Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F52883T001XL
Zoro #
G2390328
UPC #
788029476456
Country of Origin
Bangladesh
Dimensions
Size
Xl
Fits Waist Size
38 in to 50 in
Details
Item
Midweight Base Layer Bottom
Color
Black
Material
92% Polyester/8% Spandex
Gender
Men's
Fabric Weight
6.2 oz.
Type
Engineered Fit
For Use With
Base Layer Top
Features
Provides Warmth and Flexibility Next-to-Skin Softness, Odor Control Integrated, Boosting Comfort In Cool Conditions, Permanent Antimicrobial Treatment
Description
Long Bottoms, Black Color, XL Size, 38 In. to 50 In. Fits Waist Size, 92 Percent Polyester, 8 Percent Spandex Knit Material, Men's Gender, Legging Style, Engineered Fit Type, Provides Warmth and Flexibility Next-to-Skin Softness, Odor Control Integrated, Boosting Comfort In Cool Conditions, Permanent Antimicrobial Treatment Features, Base Layer Top For Use With, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.