Long Sleeve BDU Shirt, 35% Cotton Ripstop, 65% Polyester, Button, 2 Pocket(s), Olive, 2XL
Mfr # F545238330XXL2
Zoro # G6303342
product price: $41.99
/eaKey Features
Material
35% Cotton Ripstop, 65% Polyester
Fabric Weight
6.5 oz
Pockets
2
Features
Fade, Shrink, and Wrinkle-Resistant
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F545238330XXL2
Zoro #
G6303342
UPC #
788029200723
Country of Origin
Haiti
Dimensions
Size
2XL
Sleeve Length
Long Sleeve
Fits Chest Size
49 in to 52 in
Length
71 in
Size-Body Type
Regular
Garment Size
Regular
Details
Item
Long Sleeve BDU Shirt
Color
Olive
Material
35% Cotton Ripstop, 65% Polyester
Fabric Weight
6.5 oz
Pockets
2
Features
Fade, Shrink, and Wrinkle-Resistant
Closure Type
Button
Type
BDU Shirt
Fabric
Cotton Ripstop, Polyester
Style
Long Sleeve Shirt
Binding
Button
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Long Sleeve Shirt, Size 2XL, Color Olive, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 49 In. to 52 In., Sleeve Length 26-3/4 In., Fabric Weight 6.5 oz., Pockets 2, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.