Zoro Homepage

Men Tactical Pants, 44" x 32", Black

  • Mfr # F52944X00144X32

  • Zoro # G2849091


product price: $69.99
/ea

Key Features

Material
3% Spandex, 32% Cotton, 65% Polyester
Size
44 in x 32 in
Inseam
32 in
Fabric Weight
6.5 oz
Fits Waist Size
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52944X00144X32
Zoro #
G2849091
UPC #
788029513151
Country of Origin
Multiple

Dimensions

Size
44 in x 32 in
Fits Waist Size
44 in
Garment Size
Regular

Details

Item
Tactical Pants
Color
Black
Material
3% Spandex, 32% Cotton, 65% Polyester
Inseam
32 in
Fabric Weight
6.5 oz
Pockets
12
Binding
Button
Garment Style
Tactical Pants
Includes
2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband
Closure Type
Metal Button
Uniform Type
General
Fit Type
Classic
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Men Tactical Pants,44" x 32",Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.