Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F52441400135
Zoro #
G6265691
UPC #
788029370990
Country of Origin
China
Dimensions
Size
35"
Fits Waist Size
35"
Length
37-1/2"
Details
Item
Men's EMT Pants
Inseam
37-1/2"
Fabric Weight
8.5 oz.
Color
Black
Garment Style
Pants
Description
Mens EMT Pant, Material 65 Percent Polyester/35 Percent Cotton Twill, Color Black, Size 35, Length 37-1/2 In., Fits Waist Size 35 In., Inseam 37-1/2 In., Pockets Y, Fabric Weight 8.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.