Men's Quarter Zip Grid Fleece, Black, XX-Large Regular
- Mfr # F5416
- Zoro # G623516077
product price:Â
$
49.99
/ea
Key Features
Style
F5416
Gender
Men's
Number of Outside Pockets
2
Sleeve Length
Long Sleeve
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F5416
- Zoro #
- G623516077
- UPC #
- 788029858696
- Country of Origin
- Viet Nam
Dimensions
- Size
- XXL Regular
- Sleeve Length
- Long Sleeve
Details
- Style
- F5416
- Gender
- Men's
- Number of Outside Pockets
- 2
- Item
- Men's Quarter Zip Grid Fleece
- Color
- Black
- Closure Type
- Zipper
Description
This Propper Quarter Zip Grid Fleece is built to deliver reliable warmth, mobility, and versatility in demanding environments. Designed to function as both a standalone top and a layering piece, this men's 1/4 zip features a performance stretch fabric that moves with you during active work, training, or outdoor use. The torso and sleeves are constructed from durable 6.2 oz polyester/spandex, while a 5.1 oz yoke reduces bulk and enhances comfort when worn under additional layers. A stand collar with quarter zip closure allows for adjustable ventilation and coverage as conditions change. The gusseted design of this fleece pullover improves range of motion, supporting unrestricted movement when it matters most. For added functionality, this quarter zip fleece includes two lower zip pockets to securely store essential gear while keeping it easily accessible throughout the day. Our workwear and apparel doesn’t stop there. We've been in business since 1967, producing clothing, uniforms, and more for the military, law enforcement officers, firefighters, and other industries. Whether you need uniform shirts, work pants, polos, shoes, or something else, Propper is proud to make clothing and gear defined by precision, quality, and value.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.