Zoro Homepage

Men's Station Waterproof Jacket, 100% Polyester, Full Zip, Black, 5XL

  • Mfr # F5406

  • Zoro # G416019457


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Closure Type
Full Zip
Gender
Men's
Sleeve Length
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5406
Zoro #
G416019457
UPC #
788029848321
Country of Origin
Viet Nam

Dimensions

Size
5XL
Sleeve Length
Regular

Details

Item
Station Waterproof Jacket
Color
Black
Material
100% Polyester
Closure Type
Full Zip
Gender
Men's

Description

A waterproof, breathable duty jacket that's perfect for any season. Designed with first responders in mind, this jacket has attachment and access points for your gear and a removable liner in case the tempertures heat up.


  • This jacket boasts a waterproof, breathable laminated polyester shell fabric that has been seam taped to prevent leaks and treated with durable water repellent (DWR) to shed liquids. It has a soft, quiet hand feel and is very comfortable to wear.
  • Comes equipped with a zip in, zip out quilted liner for additional warmth and flexibility for when the temperatures get chilly.
  • Loaded with key first responder features including side seam zipper openings to allow for access to a duty belt and equipment, epaulets and badge tab for embellishments and attachment points, and an internal document pocket to keep small things secret.
  • Elastic cuffs come with Velcro cinching and an elastic back allows for stretch when reaching and twisting, preventing tightness or pulling across the seams when working.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.