Mens Tactical Pant, Black, 38 x 34 In
Mfr # F52525000138X34
Zoro # G6283794
product price: $54.99
/eaKey Features
Material Trade Name
65% Polyester/35% Cotton Ripstop Lightweight
Fabric Weight
6.4 oz
Pockets
9
Material
35% Cotton, 65% Polyester
Garment Style
Tactical Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F52525000138X34
Zoro #
G6283794
UPC #
788029365910
Country of Origin
Multiple
Dimensions
Fits Waist Size
38 in
Length
30"
Garment Size
Regular
Size
38 in
Details
Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Ripstop Lightweight
Fabric Weight
6.4 oz
Color
Black
Inseam
34 in
Pockets
9
Material
35% Cotton, 65% Polyester
Garment Style
Tactical Pants
Binding
Zipper Fly
Number of Pockets
Y
Fit Type
Relaxed
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Men's Tactical Pant, Black, Fits Waist Size 38 In., Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Fabric Weight 6.4 oz, Pockets Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.