This item is Discontinued.

Propper Men's Tactical Pant, Black, 38In.x36In. F52208200138X36

Men's Tactical Pant, Black, 38In.x36In. (Discontinued)

  • Mfr # F52208200138X36
  • Zoro # G6278246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F52208200138X36
Zoro #
G6278246
UPC #
788029321800
Country of Origin
China

Dimensions

Fits Waist Size
38"
Length
36"

Details

Item
Men's Tactical Pants
Inseam
36"
Fabric Weight
8.5 oz.
Color
Black
Garment Style
Pants

Description

Men's Tactical Pant, Black, Fits Waist Size 38 In., Inseam 36 In., Material 65 Percent Polyester/35 Percent Cotton Canvas, Fabric Weight 8.5 oz, Pockets Y

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.