Mens Tactical Pant, Multicam, Size 3XL Reg (Discontinued)
- Mfr # F5209213773XL2
- Zoro # G6299797
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F5209213773XL2
Zoro #
G6299797
UPC #
788029385062
Country of Origin
Dominican Republic
Dimensions
Size
3XL
Fits Waist Size
47 in to 50 in
Details
Item
Men's Tactical Pants
Inseam
nan
Fabric Weight
6.5 oz
Color
Camouflage
Garment Style
Pants
Description
Mens Tactical Pant, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Color Multicam, Size 3XL Reg, Fits Waist Size 47 to 50 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.