Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Tactical Pant, Olive, 32In.x30In.

  • Mfr # F52528233032X30

  • Zoro # G6283331


product price: $54.99
/ea

Key Features

Material Trade Name
65% Polyester/35% Cotton Canvas
Fabric Weight
8.5 oz
Material
35% Cotton Canvas, 65% Polyester
Garment Style
Tactical Pants
Pockets
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52528233032X30
Zoro #
G6283331
UPC #
788029322340
Country of Origin
Multiple

Dimensions

Fits Waist Size
32 in
Length
30"
Garment Size
Regular
Size
32 in

Details

Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Canvas
Fabric Weight
8.5 oz
Color
Olive Green
Inseam
30 in
Material
35% Cotton Canvas, 65% Polyester
Garment Style
Tactical Pants
Pockets
9
Number of Pockets
Y
Binding
Zipper Fly
Uniform Type
General
Fit Type
Relaxed
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Men's Tactical Pant, Olive, Fits Waist Size 32 In., Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Canvas, Fabric Weight 8.5 oz, Pockets Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.