This item is Discontinued.

Propper Mens Tactical Pant, Size XL Long F521138060XL3

Mens Tactical Pant, Size XL Long (Discontinued)

  • Mfr # F521138060XL3
  • Zoro # G6307971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F521138060XL3
Zoro #
G6307971
UPC #
788029322791
Country of Origin
Multiple

Dimensions

Size
Xl
Fits Waist Size
39 in to 42 in

Details

Item
Men's Tactical Pants
Inseam
32-1/2 in to 35-1/2 in
Fabric Weight
6.5 oz
Color
Camouflage
Garment Style
Pants

Description

Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Subdued Urban Digital, Size XL Long, Fits Waist Size 39 to 42 In., Inseam 32-1/2 to 35-1/2 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.