This item is Discontinued.

Propper Mens Tactical Pant, Size XL Reg F520921394XL2

Mens Tactical Pant, Size XL Reg (Discontinued)

  • Mfr # F520921394XL2
  • Zoro # G6266154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F520921394XL2
Zoro #
G6266154
UPC #
788029311573
Country of Origin
Haiti

Dimensions

Size
Xl
Fits Waist Size
39" to 42"

Details

Item
Men's Tactical Pants
Inseam
29-1/2" to 32-1/2"
Fabric Weight
6.5 oz.
Color
Camouflage
Garment Style
Pants

Description

Mens Tactical Pant, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Color Universal Digital, Size XL Reg, Fits Waist Size 39 to 42 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.