Men's Tactical Shirt, 65% Poly/35% Poplin, Faux Buttons w/ Zipper, 5 Pocket(s), White, L
Mfr # F53111M100L
Zoro # G0293931
product price:Â $49.99
/eaKey Features
Color
White
Material
65% Poly/35% Poplin
Pockets
5
Gender
Men's
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F53111M100L
Zoro #
G0293931
UPC #
788029393166
Country of Origin
India
Dimensions
Size
L
Sleeve Length
Short Sleeve
Fits Chest Size
41 in to 44 in
Length
63 in to 71 in
Neck Size
20 in
Garment Size
Regular
Details
Item
Tactical Shirt
Color
White
Material
65% Poly/35% Poplin
Pockets
5
Gender
Men's
Closure Type
Faux Buttons w/ Zipper
Fabric
Polyester/Cotton
Type
Shirt
Style
Tactical Shirt Short Sleeve
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Tactical Shirt Short Sleeve, Size L, Color White, Material Polyester,Cotton, Length 63 In. to 71 In., Fits Chest Size 41 In. to 44 In., Sleeve Length 23-1/8 In., Neck Size 20 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.