Zoro Homepage

Men's Uniform Windbreaker, 100% Nylon Taffeta, Snap, Black, Small

  • Mfr # F5859

  • Zoro # G116018644


product price: $29.99
/ea

Key Features

Material
100% Nylon Taffeta
Closure Type
Snap
Gender
Men's
Features
SECURITY applied by Direct Film (DTF) process on left chess and across back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5859
Zoro #
G116018644
UPC #
788029853295
Country of Origin
Bangladesh

Dimensions

Size
Small

Details

Item
Uniform Windbreaker
Color
Black
Material
100% Nylon Taffeta
Closure Type
Snap
Gender
Men's
Features
SECURITY applied by Direct Film (DTF) process on left chess and across back

Description

The Security Uniform Windbreaker is the perfect solution for public safety and security personnel on cool, windy and rainy days. A durable direct to film application of Security on left front chest and across back applied.


  • 2.2 oz 100% nylon taffeta outer with 100% polyester tricot lining.
  • Comes with applied direct to film application of Security on left front chest and across jacket back.
  • Durable water repellent (DWR) treatment resists dirt and moisture.
  • Snap front, Fold down collar; Front welt hand pockets.
  • Elastic casing at sleeve cuffs; Drawcord at hem.

Restrictions

WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer, and Perfluorooctanoic acid (PFOA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.