Shop XTRATUF
See all product information
Create Account
Men's Legacy Insulated Rubber Boots, Steel Toe, 15 in Height, Brown, 7
- Mfr # 22273G/7
- Zoro # G7301928
product price:Â
$
185.00
/pr
Free Shipping & Returns
Key Features
Size
7
Rubber Boot Style
Mid-Calf
Toe Type
Steel
Gender
Men's
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22273G/7
- Zoro #
- G7301928
- UPC #
- 86189009355
- Country of Origin
- China
- Rubber Boot Style
- Mid-Calf
- Toe Type
- Steel
- Gender
- Men's
- Color
- Brown
- Predominant Footwear Color
- Brown
- Item
- Insulated Rubber Boots
- Series
- Legacy
- Upper Material
- Neoprene
- Insulation Type
- Foam
- Resists
- Acids, Corrosives, Contaminants
- Midsole Material
- Cork
- Metatarsal Guard
- No
- Footwear Sole Pattern
- Chevron
- Outsole Material
- Neoprene
- For Outdoor Traction
- No
- Shank Material
- Neoprene
- Insulated
- Yes
- Style Number
- 22273G
- Standards
- ASTM F2413-05
- Footwear Closure Type
- Pull On
- Shoe Style
- Mid-Calf
Dimensions
- Size
- 7
- Height
- 15 in
- Boot Height
- 12 in
- Footwear Size
- 7
Description
Insulated Mid-Calf Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated Yes, Size 7, Men's, Boot Height 12 in, Metatarsal Guard No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.