Shop PROPPER
See all product information
Create Account
Midweight Colorblock Pocket Men's Polo, Black/Yellow, 4X-Large
- Mfr # F5344
- Zoro # G323516193
product price:
$
29.99
/ea
Key Features
Gender
Men's
Closure Type
Pullover
Pockets
1
Sleeve Length
Short Sleeve
Style
F5344
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5344
- Zoro #
- G323516193
- UPC #
- 788029859914
- Country of Origin
- Viet Nam
- Item
- Propper Midweight Colorblock Pocket Men's Polo
- Gender
- Men's
- Closure Type
- Pullover
- Pockets
- 1
- Style
- F5344
- Color
- Black/Yellow
Dimensions
- Size
- 4XL
- Sleeve Length
- Short Sleeve
Description
The Propper Color Block Pocket Short Sleeve Polo is a uniform polo for workers who need a professional and impactful work shirt. Crafted from 6.5 oz 100% polyester, this polo shirt features moisture-wicking, snag-free fabric with antimicrobial protection to keep you cooler, drier, and fresher on the job. This short sleeve shirt’s classic 3-button placket and flat-knit collar create a clean, professional appearance, while the left chest pocket offers convenient storage for pens, IDs, and essentials. Engineered for mobility, the split-tail hem moves with you during active workdays, and the traditional polo fit with set-in sleeves delivers a structured look without restricting motion. Ideal for a wide range of jobs and duties, this short sleeve shirt balances professional style with performance-focused functionality. Whether on site or in the field, this work polo is built to keep you comfortable, organized, and ready for anything. Our workwear and apparel doesn’t stop there. We've been in business since 1967 producing clothing, uniforms, and more for the military, law enforcement officers, firefighters, and other industries. Whether you need uniform shirts, work pants, polos, shoes, or something else, Propper is proud to make clothing and gear defined by precision, quality, and value.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.