Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F5459383793XL3
Zoro #
G6289141
UPC #
788029393593
Country of Origin
Dominican Republic
Dimensions
Size
3XL Long
Sleeve Length
24 7/8 in
Fits Chest Size
53 in to 56 in
Details
Item
Military Coat
Color
A-TACS
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Type
Long
Garment Style
Coat
Pockets
Y
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color A-TACS, Size 3XL Long, Fits Chest Size 53 to 56 In., Sleeve Length 24-7/8 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.