Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F5459383794XL2
Zoro #
G6289071
UPC #
788029393609
Country of Origin
Dominican Republic
Dimensions
Size
4Xl
Fits Chest Size
57 in to 60 in
Sleeve Length
24 in
Details
Item
Military Coat
Color
Camouflage
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Garment Style
Coat
Type
Regular
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color A-TACS, Size 4XL Reg, Fits Chest Size 57 to 60 In., Sleeve Length 24 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.