Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F545921377M2
Zoro #
G6302353
UPC #
788029385611
Country of Origin
Dominican Republic
Dimensions
Fits Chest Size
37 in to 40 in
Sleeve Length
22 7/8 in
Size
M
Details
Garment Style
Coat
Material
50% Nylon/50% Cotton Ripstop
Fabric Weight
6.5 oz
Color
Multicam
Pockets
Y
Item
Military Coat
Type
Regular
Description
Military Coat, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Color Multicam, Size M Reg, Fits Chest Size 37 to 40 In., Sleeve Length 22-7/8 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.