Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F545921394L0
Zoro #
G6287662
UPC #
788029321657
Country of Origin
Dominican Republic
Dimensions
Size
L
Fits Chest Size
41 in to 44 in
Sleeve Length
21 1/8 in
Details
Item
Military Coat
Color
Camouflage
Material
50% Nylon/50% Cotton Ripstop
Fabric Weight
6.5 oz
Type
Extra Short
Garment Style
Coat
Description
Military Coat, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Color Universal Digital, Size L Extra Short, Fits Chest Size 41 to 44 In., Sleeve Length 21-1/8 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.