Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F545921394M2
Zoro #
G6287793
UPC #
788029311696
Country of Origin
Dominican Republic
Dimensions
Size
M
Fits Chest Size
37 in to 40 in
Sleeve Length
22 7/8 in
Details
Item
Military Coat
Color
Universal Digital
Material
50% Nylon/50% Cotton Ripstop
Fabric Weight
6.5 oz
Type
Regular
Pockets
Y
Garment Style
Coat
Description
Military Coat, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Color Universal Digital, Size M Reg, Fits Chest Size 37 to 40 In., Sleeve Length 22-7/8 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.