Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F54233D330XXL
Zoro #
G2064400
UPC #
788029461285
Country of Origin
China
Dimensions
Size
2XL
Sleeve Length
37-1/2 in
Neck Size
18 in to 18-1/2 in
Details
Item
Packable Lined Wind Jacket
Color
Olive
Material
100% Textured Polyester with Durable Water Repellent
Garment Style
Jacket
Fabric Weight
2.5 oz
Binding
Two Way Zipper
Description
Packable Lined Wind Jacket, Size 2XL, Color Olive, Material 100 Percent Textured Polyester with Durable Water Repellent, Fits Chest Size 50 In. to 52 In., Sleeve Length 37-1/2 In., Garment Style Jacket, Fabric Weight 2.5 oz., Binding Two Way Zipper, Neck Size 18 In. to 18-1/2 In., Pockets 4, Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.