This item is Discontinued.

Propper Pants, 34in. x 32in., Black, Nylon/Spandex F52771G00134X32

Pants, 34in. x 32in., Black, Nylon/Spandex (Discontinued)

  • Mfr # F52771G00134X32
  • Zoro # G0293627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F52771G00134X32
Zoro #
G0293627
UPC #
788029449597
Country of Origin
China

Dimensions

Size
34" x 32"
Fits Waist Size
34"

Details

Color
Black
Item
Pants
Material
Nylon/Spandex
Inseam
32"
Garment Style
Pro Pants
Fabric Weight
7.3 oz.

Description

Pants, Size 34 In. x 32 In., Black, Fits Waist Size 34 In., Garment Style Pro Pants, Inseam 32 In., Material Nylon/Spandex, Fabric Weight 7.3 oz., Pockets 7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.