This item is Discontinued.

Propper Pants, 34in x 32in, Regular, Navy F52551H45034X32

Pants, 34in x 32in, Regular, Navy (Discontinued)

  • Mfr # F52551H45034X32
  • Zoro # G6343741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52551H45034X32
Zoro #
G6343741
UPC #
788029426154
Country of Origin
Viet Nam

Dimensions

Size
34" x 32"
Fits Waist Size
34"

Details

Item
Pants
Inseam
32"
Fabric Weight
6.4 oz.
Color
Blue
Garment Style
Pants
Includes
Expandable Opening for Boots with Reinforced Kick Panel, Gusseted Crotch

Description

Pants, Size 34 In. x 32 In., Navy, Fits Waist Size 34 In., Garment Style Pants, Inseam 32 In., Material 96 Percent Nylon/4 Percent Spandex with Durable Water Repellent, Fabric Weight 6.4 oz., Pockets 7, Type Regular, Includes Expandable Opening for Boots with Reinforced Kick Panel, Gusseted Crotch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.